Westinghouse World Series Electric Motor- 500 HP

Westinghouse World Series Electric Motor- 500 HP

1992 Westinghouse World Series Electric Motor- 500 HP. S/N: 5749AA-2. Motor specifications: 3576 rpm, 2400/4160 V, 65 FLA, 60 Hz, 3 phase. Frame: 3506. Insulation class: F. Weight: 3160 lbs. Overall dimensions: 5 ft. 6 in. L x 4 ft. 7 in. W x 3 ft. 7 in. H.
Product Details
  • Stock No: DTTC2063B.
  • Manufacturer: Westinghouse
  • Serial Number: 5749AA-2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Westinghouse World Series Electric Motor- 500 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed