Westinghouse World Series Induction Motor - 500 HP, 4160 V

Westinghouse World Series Induction Motor - 500 HP, 4160 V

4160 V Westinghouse World Series Induction Motor - 500 HP. Motor specifications: 3576rpm, 4160V, 65 amps, 60 Hz, 3 phase, Frame 3506, Enclosure ODP. Space heater: 110/220 V, 1.7/.8 amps, single phase. Shaft extension from Bearing face: 4 ½ in. Shaft overall extension from face of motor: 11 in. Shaft diameter: 2-3/8 in. Overall dimensions: 4 ft. 7 ½ in. L x 5 ft. 4 ½ in. W x 3 ft. 8 in. H.(H10).
Product Details
  • Stock No: DTTC2062A
  • Manufacturer: Westinghouse
  • Serial Number: 5806AA-1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Westinghouse World Series Induction Motor - 500 HP, 4160 V
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed