Weston Hydraulic Power Pack- 150 Gallon

Weston Hydraulic Power Pack- 150 Gallon

1991 Weston Hydraulic Power Pack- 150 Gallon. Model: WFT120. S/N: 9141. Maximum rated flow: 34 gpm at 1250 psi. (2) U.S. Motors with pumps, 25 hp, 1765 rpm, 230-460 V, 63-31.5 FLA, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. NPT (female). Outlets: (1) 1-1/4 in. dia. NPT (female). Overall dimensions: 68 in. L x 42 in. W x 46 in. H.(ACN128).

Product Details
  • Stock No: EKTF9100.1
  • Manufacturer: Weston
  • Model: WFT120
  • Serial Number: 9141
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 25
  • Motor RPM: 1765
  • Motor Voltage: 230-460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 68
  • Width (Inches): 42
  • Height (Inches): 46
  • ACN: 128
Additional Product Details
  • Year of Manufacture: 1991
Weston Hydraulic Power Pack- 150 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed