Wexxar Case Sealer

Wexxar Case Sealer

Wexxar Case Sealer. Model TB5. S/N S-11. Seals boxes 8 in.-15 in. x 8 in.-19 in. Adjustable side feed belts. Valco cold glue system, no tank, pnematic top compression unit, intermittent operation. Baldor motor: 1/3 hp. Overall dimensions: 93 in. L x 41 in. W x 65 in. H. (XMR28)

Product Details
  • Stock No: FPPE078.1
  • Manufacturer: Wexler
  • Model: TB5
  • Serial Number: S-11
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wexxar Case Sealer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed