W.H. Stewart Vertical Receiver- 500 Gallons

W.H. Stewart Vertical Receiver- 500 Gallons

W.H. Stewart Vertical Receiver. Approximate capacity: 500 gallons. Inside straight-wall dimensions: 3 ft. dia. x 9 ft. H. MAWP: 200 psig @ 100°F. Inlets/outlets: (1) 4 in. dia. port, (2) 5 in. dia. port, (1) 6 in. dia. port, (1) 1-1/2 in. dia. port, (1) 3/4 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 5 ft. L x 3 ft. W x 11 ft. 11 in. H.

Product Details
  • Stock No: RGMP292
  • Manufacturer: W.H. Stewart Co.
  • Serial Number: S-1638
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
W.H. Stewart Vertical Receiver- 500 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed