WHE Process Systems Ltd. Stainless Steel Skid-Mounted Juice Pasteurizer - 1200 GPH

WHE Process Systems Ltd. Stainless Steel Skid-Mounted Juice Pasteurizer - 1200 GPH

WHE Process Systems Ltd. Stainless Steel Skid-Mounted Vegetable Juice Pasteurizer. Capacity: 10,660 lbs. hr. Skid includes: a model 217SB-2 Cherry Burrell plate heat exchanger with (98) heat exchanger plates: plate overall dimensions: 1 ft. 1/2 in. W x 3 ft. 1/2 in. H. Heat transfer surface area per plate: 8 in. W x 2 ft. 9-1/2 in. H. Total heat transfer: 182.38 sq. ft. Siemens PLC with keypad, Epson dot matrix printer, balance tank, holder tube, divert valve, centrifugal timing pump with mag meter based timing system, deaerator, product removal pump, vacuum pump, shell and tube hot water make-up set, and interconnecting piping. (1) Travaini pump. Teco electric motor: 5 hp, 1750 rpm, 230/460V, 13/6.5 amps, 60 Hz, 3 phase. (1) Worthington centrifugal pump, model no. D1011, 6.50 impeller dia. motor: 3 hp, 3475 rpm, 230/460V, 9/4.8 amps, 60 Hz, 3 phase. Fristam centrifugal pump: model no. FPX712130. Baldor Electric motor: 3 hp, 3450 rpm, 208-230/460V, 8.2-7.8/3.9 amps, 60 Hz, 3 phase. (1) Cherry-Burrell centrifugal pump: model no. 4BHK-F. Leeson motor: 3 hp, 1740 rpm, 208-230/460V, 8.8/4.4 amps, 60 Hz, 3 phase. (1) Fristam centrifugal pump. Model no. FP741205. Leeson motor: 2 hp, 1740 rpm, 208-230/460V, 6.2/3.1 amps, 60 Hz, 3 phase. (1) WHE Process Systems LTD. stainless steel balance tank: inside dimensions: 2 ft. dia. x 2 ft. 8 in. straight wall (approximately 60 gallons). (1) WHE Systems LTD. Control Panel. (10) Cherry-Burrell stainless steel valves. (1) Epson LX-800 printer. (1) Shell and tube heat exchanger. (1) Rosemount transmitter paRam Industrieseter. Initial duty was to pasteurize 10,600 lbs/hr of single strength vegetable juice with a Fahrenheit temperature progression of 40-90-230-260-129-99-70-65 using 22,500 lbs/hr of 260°F water, 22,500 lbs/hr of 265 °F hot water and 22,500 lbs/hr of 55 °F potable water. Overall dimensions: 13 ft. 5 in. L x 8 ft. W x 10 ft. H.
Product Details
  • Stock No: G226-50.150
  • Manufacturer: WHE Process Systems
  • Serial Number: 1343
HTST Details
  • Nominal Flow Capacity: 1200
  • Heat Transfer Surface Area (SQ FT): 182.38
  • Tank National Board Number: 9213
Pump Details
  • Pump Included? Yes
  • Number of Pumps in Package: 5
  • Pump Manufacturer(s): Travani, Worthington, Fristam, and Cherry-Burrell
  • Pump Description(s): (1) Travaini pump, serial no. 05194., (1) Worthington centrifugal pump, model no. D1011, serial no. 776495, 6.50 impeller diameter., Fristam centrifugal pump: model no. FPX712130, serial no. 12169334., (1) Cherry-Burrell centrifugal pump: model no. 4BHK- F, serial no. 5268., and Fristam centrifugal pump. Model no. FP741205, serial no. 41169190.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 5
  • If Multiple Motors, Motor Descriptions vs specs: (1) 5 hp Teco Electric Motor, (1) 3 hp Motor, (1) 3 hp Baldor Electric Motor, (1) 3 hp Leeson Motor, and (1) 2 hp Leeson Motor
Dimensions:
  • Length (Inches): 161
  • Width (Inches): 96
  • Height (Inches): 120
Additional Product Details
WHE Process Systems Ltd. Stainless Steel Skid-Mounted Juice Pasteurizer - 1200 GPH
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed