- Product Details
Wilden 15 Diaphragm Pump
(4) Wilden Diaphragm pump. Model: 15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum solid size: 10 mm. Material of construction: Aluminum. Inlets/outlets: (1) 3-3/8 in. flange dia. with (4) ¾ in. mounting holes dia. 4-3/8 in. adjacent, 6 in. opposite. (1) 3 in. FNPT. (1) ¾ in. port. Overall dimensions: 1 ft. 10 in. L. x 1 ft. 4-3/4 in. W. x 2 ft. 10-1/2 in. H.(ACN19).
Product Details
- Stock No: MASH081
- Manufacturer: Wilden
- Model: 15
Pump Details
- Pump Type: Diaphragm
- Max Gallons Per Minute GPM: 232
- # Inlets/Outlets: 3
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 3.375
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 0.75
- Inlet/Outlet 1 # Flange Holes: 4
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 3
- Inlet/Outlet Type 2: FNPT
- Inlet/Outlet 3: Inlet
- Inlet/Outlet Size (Inches) 3: 0.75
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 22
- Width (Inches): 16.75
- Height (Inches): 34.5
- ACN: 19
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














