Wilden 15 Diaphragm Pump

Wilden 15 Diaphragm Pump

Wilden Diaphragm pump. Model: 15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum solid size: 10 mm. Material of construction: Aluminum. Inlets/outlets: (1) 3-3/8 in. flange dia. with (4) ¾ in. mounting holes dia. 4-3/8 in. adjacent, 6 in. opposite. (1) 3 in. FNPT. (1) ¾ in. port. Overall dimensions: 1 ft. 10 in. L. x 1 ft. 4-3/4 in. W. x 2 ft. 10-1/2 in. H.(ACN19).
Product Details
  • Stock No: MASH081-03
  • Manufacturer: Wilden
  • Model: 15
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 16.75
  • Height (Inches): 34.5
  • ACN: 19
Additional Product Details
Wilden 15 Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed