Wilden 8 Diaphragm Pump

Wilden 8 Diaphragm Pump

Wilden Diaphragm Pump. Model: 8. Inlets/outlets: (2) 2 in. NPT. (1) 1 in. FNPT. Overall dimensions: 1 ft. 5-1/4 in. L x 1 ft. 1-1/2 in. W x 2 ft. 2-1/2 in. H.

Product Details
  • Stock No: MASH274
  • Manufacturer: Wilden
  • Model: 8
Pump Details
  • Pump Type: Diaphragm
  • # Inlets/Outlets: 3
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: NPT
  • Inlet/Outlet 3: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 3: 1
  • Inlet/Outlet Type 3: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 17.25
  • Width (Inches): 13.5
  • Height (Inches): 26.5
Additional Product Details
Wilden 8 Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed