Wilden Diaphragm Pump

Wilden Diaphragm Pump

Wilden Diaphragm Pump. Model: T15. Series: Stallion. Aluminum construction. Capacity: 81 gpm @ 125 psi. Displacement/stroke: 0.66 gal. Maximum diameter solids: 1 in. Maximum suction lift capability: 13 ft. Designed to transfer solid-laden slurries safely and effectively. Free-flowing internal clearances keep the the pump from clogging. An altered ball/seat check valve maximizes valve life, increases suction lift, and improves flow rates dRam Industriesatically. Applications include mining environments for site dewatering, fuel transfer, machine lubrication, and general transfer. Inlets/outlets: (2) 3 in. dia. NPT (female). Overall dimensions: 21 in. L x 20 in. W x 33 in. H.
Product Details
  • Stock No: DSVT078.2
  • Manufacturer: Wilden
  • Model: T15
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wilden Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed