Wilden Diaphragm Pump

Wilden Diaphragm Pump

Wilden Diaphragm Pump. Model: 8 . Inlets/outlets: (2) 2 in. NPT. (1) 1 in. FNPT. Overall dimensions: 1 ft. 5 in. L x 1 ft. 1 in. W x 2 ft. 3 in. H.

Product Details
  • Stock No: MASH273
  • Manufacturer: Wilden
  • Model: 8
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wilden Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed