Wilden Diaphragm Pump

Wilden Diaphragm Pump

(2) Wilden Double Diaphragm Pump. Model: 8. Teflon diaphragms. Ball valve. Inlets: (1) 2-1/2 in. dia. FNPT fitting, (1) 3/4 in. dia. FNPT fitting (air inlet). Outlets: (1) 2-1/2 in. dia. FNPT fitting, (1) 1 in. dia. FNPT fitting (exhaust). Overall dimensions: 1 ft. 3 in. L x 1 ft. 6 in. W x 2 ft. 4 in. H.

Product Details
  • Stock No: RBFM639.4
  • Manufacturer: Wilden
  • Model: 8
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wilden Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed