Wilden Diaphragm Pump Stainless Steel

Wilden Diaphragm Pump Stainless Steel

(2) Wilden Model T8/SSSN/TF/TF/STF/070 Diaphragm Pump Stainless Steel, T8/Wetted Parts, Air Chambers, Center Block, Air Valve/DiaphRam Industriess/ValveBall/ValveSeat, Valve Seat O-Ring/070, 2 in. inlet/outlet, 23 in. W x 25 in. H x 16 in. L. Weight: 125Ibs/each.
Product Details
  • Stock No: 25.34
  • Manufacturer: Wilden
  • Model: T8/SSSN/TF/TF/STF/070
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wilden Diaphragm Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed