Wilden Double Diaphragm Pump

Wilden Double Diaphragm Pump

Wilden Double Diaphragm Pump. Model: M4. Inlets/outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 16 in. L x 13 in. W x 17-1/2 in. H.

Product Details
  • Stock No: OIP007.
  • Manufacturer: Wilden
  • Model: M4
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wilden Double Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed