Wilden M4 Diaphragm Pump

Wilden M4 Diaphragm Pump

Wilden Double Diaphragm Pump. Model: M4. S/N: 27345. Overall dimensions: 1 ft. 3 in. L x 1 ft. W x 1 ft. 6 in. H.

Product Details
  • Stock No: NOIP1302
  • Manufacturer: Wilden
  • Model: M4
  • Serial Number: 27345
Pump Details
  • Pump Type: Diaphragm
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 12
  • Height (Inches): 18
Additional Product Details
Wilden M4 Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed