Will-Flow Stainless Steel Tank - 310 Gallons

Will-Flow Stainless Steel Tank - 310 Gallons

Will-Flow Corp. Stainless Steel Tank. Serial: 5006. Capacity: 310 gallons. Nat'l. Bd.: 390. Jacket rating: 60 PSI at 300F. *Note: unit failed jacket leak test.

Product Details
  • Stock No: NOI1708
  • Manufacturer: Will Flow
  • Serial Number: 5006
Tank Details
  • Stainless Tank Type: Processing Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank National Board Number: 390
  • Tank MAWP (PSI at temp): 60 PSI @ 300 F
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Known Issues or Problems: Unit failed jacket leak test.
Will-Flow Stainless Steel Tank - 310 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed