Winsmith 14CVD Series Gear Box

Winsmith 14CVD Series Gear Box

Winsmith CVD Series Gear Box. Model: 14CVD. Gear box specifications: 6.18 hp (input), 1800 rpm (input), 152 ratio, 22,563 in-lbs. torque. Overall dim: 30 in. L x 28 in.W x 25 in. H.
Product Details
  • Stock No: GAWD365.1
  • Manufacturer: Winsmith
  • Model: 14CVD
  • Serial Number: 014XCVD2X00KA
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 6.18
  • Motor RPM: 1800
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 28
  • Height (Inches): 25
Additional Product Details
  • Year of Manufacture: 2001
  • Spec Sheet Available: Yes
Winsmith 14CVD Series Gear Box
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed