Winsmith Agitator Drive

Winsmith Agitator Drive

2002 Winsmith Agitator Drive. Model: 930CDSF. P/N: 930CSFS099X0BT. Ratio: 7.5. Maximum input rpm: 1750. Output rpm: 234.6. Output torque: 11.48 in.-lbs. Shaft diameter: 1-1/4 in. Baldor Industrial Motor, 5 hp, 1760 rpm, 230/460 V, 6.8/3.4 amps, 60 Hz, 3 phase. Overall dimensions: 3 ft. 6 in. L x 1 ft. 8 in. W x 2 ft. H.

Product Details
  • Stock No: PGFL173B.
  • Manufacturer: Winsmith
  • Model: 930CDSF
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Winsmith Agitator Drive
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed