Winsmith Top Mounted Agitator Drive - 5 HP

Winsmith Top Mounted Agitator Drive - 5 HP

Winsmith Top Mounted Agitator Drive. Estimated final RPM: 58. Lincoln Motor: 5 HP, 460V, 6.8 Amps, 1745 RPM, 3-phase, 60 Hz, 184T Frame. Qty available: 1.
Product Details
  • Stock No: JMB535C
  • Manufacturer: Winsmith
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 5
  • Motor RPM: 1745
  • Motor Voltage: 460
  • Motor Amps: 6.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184
Dimensions:
Additional Product Details
Winsmith Top Mounted Agitator Drive - 5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed