Winsmith Top Mounted Tank Agitator - 3 HP

Winsmith Top Mounted Tank Agitator - 3 HP

Winsmith Speed Reducer. Model 11CVX. Serial: A11X4-3A. Ratio: 180. Input: 1800 RPM. Input HP: 2.46. Output torque: 10339. US Electrical Motor: 3 HP, 208-220/440V, 9.1-8.6/4.3 Amps, 1800 RPM, 3-phase, 60 Hz.

Product Details
  • Stock No: NOI1504
  • Manufacturer: Winsmith
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1800
  • Motor Voltage: 208-220/440
  • Motor Amps: 9.1-8.6/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Winsmith Top Mounted Tank Agitator - 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed