Wire Belt Co. Flat-Flex Belting

Wire Belt Co. Flat-Flex Belting

Wire Belt Company of America Flat-Flex Belt. Model: Flat-Flex Belt. Approximately 90 ft of 3/8 in. x 0.050 in. Flat-Flex belting. 42 strands per foot. Typical applications: meat, poultry, fruit and vegetable processing, electronics manufacturing, freezing or drying processes. Wire diameter of 0.050 inches. 0.236 inch opening between wires. Single loop edges. Overall dimensions: 90 ft. L x 2 ft. 6 in. W x 1/16 in. H.

Product Details
  • Stock No: NOI1303
  • Manufacturer: Wire Belt Co.
  • Model: Flat-Flex Belt
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wire Belt Co. Flat-Flex Belting
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed