Wittemann Hasselberg CO2 Adsorptive Dryer

Wittemann Hasselberg CO2 Adsorptive Dryer

Wittemann Hasselberg CO2 Adsorptive Dryer. Model: W-4. S/N: 47510. Power requirements: 460 V, 3 phase, 60 Hz. Control power requirements: 115 V, single phase, 60 Hz. MAWP: 250 psig @ 40 F. Left tube model: CRNC-8399.2. S/N left tube: 46873-4L. Year built: 1977. MAWP: 300 psi @ 650 F. Right tube model: CRNC-8399.2. S/N right tube: 46873-4R. MAWP: 300 psi @ 650 F. Inlets/Outlets: (2) 2 in. NPT male. Overall dimensions: 3 ft. 1 in. L x 2 ft. W x 6 ft. H.

Product Details
  • Stock No: TMCB293
  • Manufacturer: Witteman / Hasselberg
  • Model: W-4
  • Serial Number: 47510
Dryer Details
  • Dryer Type: CO2 Adsorptive Dryer
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 37
  • Width (Inches): 24
  • Height (Inches): 72
Additional Product Details
  • Year of Manufacture: 1977
Wittemann Hasselberg CO2 Adsorptive Dryer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed