WJ Fitzpatrick Co. Homoloid Fitzmill

WJ Fitzpatrick Co. Homoloid Fitzmill

WJ Fitzpatrick Co. Homoloid Machine. Model: JT. Type: 36-3. Code: WD. Motor: 5 HP, 220/440V, 60 Hz, 3-phase. Face plate cover missing. Overall dimensions: 36 in. x 34 in. x 64 in. High.

Product Details
  • Stock No: SIKH109
  • Manufacturer: Fitzpatrick
  • Model: JT Homoloid Machine 36-3
  • Serial Number: JT6-675
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 5
  • Motor Voltage: 220/440
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 34
  • Height (Inches): 64
Additional Product Details
  • Known Issues or Problems: Face plate cover missing
WJ Fitzpatrick Co. Homoloid Fitzmill
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed