Wolf-Linde 5847 Globe Shut-Off Valve with Flanges (2")

Wolf-Linde 5847 Globe Shut-Off Valve with Flanges (2")

Wolf-Linde 2' Globe shut-off valve with flanges.
Product Details
  • Stock No: ARS40
  • Manufacturer: Wolf-Linde
  • Model: 5847
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 5
  • Height (Inches): 15
  • Weight (LBS): 35
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Refrigeration Line
Wolf-Linde 5847 Globe Shut-Off Valve with Flanges (2")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed