- Product Details
Worcester Access Valve
(5) Worcester Access Valves. Model: 30M 39 SWP6120 P CR6. Output torque @ 80 psi: 920 in-lb. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. Lexan cover gives clear view of (4) colored LED's. Coil continuity and voltage are verified by the orange and yellow led's. Open and closed are monitored by the green and red led's. Inlets/outlets: (2) 1-1/2 in. dia. I-line fittings. Overall dimensions: 12 in. L x 7 in. W x 15 in. H.
- Stock No: SGMI005.
- Manufacturer: Worcester
- Model: 30M 39 SWP6120 P CR6
- Motor Included? No
- Length (Inches): 12
- Width (Inches): 7
- Height (Inches): 15
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












