Worcester Series 39 Access Valve

Worcester Series 39 Access Valve

(4) Worcester Series 39 Access Valve. Model: 20E 39 WZ 120A R3. Output torque @ 80 psi: 935 in-lb. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. Inlets/outlets: (3) 1-1/2 in. dia. I-line fittings. Overall dimensions: 12 in. L x 7 in. W x 15 in. H.

Product Details
  • Stock No: SGMI009.
  • Manufacturer: Worcester
  • Model: 20E 39 WZ 120A R3
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 7
  • Height (Inches): 15
Additional Product Details
Worcester Series 39 Access Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed