WorldWide Electric Corporation Motor (3 Hp, 1180 RPM, 230/460 Volt)

WorldWide Electric Corporation Motor (3 Hp, 1180 RPM, 230/460 Volt)

World Wide Electric Corporation Motor. Model: WWE3-2-213T. Serial No: 10166. Power Supply - 3 Hp, 60 Hz, 1180 RPM, 230/460 Voltage, 213T FR.
Product Details
  • Stock No: PDSB06
  • Manufacturer: WorldWide Electric Corporation
  • Model: WWE3-2-213T
  • Serial Number: 10166
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: World Wide
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,180
  • Motor Voltage: 230/460
  • Motor Amps: 8.4/4.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 18
  • Height (Inches): 18
  • Weight (LBS): 150
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2006
  • Spec Sheet Available: No
WorldWide Electric Corporation Motor (3 Hp, 1180 RPM, 230/460 Volt)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed