Worthington 1/4TC 3B Centrifugal Pump (15 HP)

Worthington 1/4TC 3B Centrifugal Pump (15 HP)

(2) Worthington Monobloc Pumps. Model: 1/4TC 3B. S/N: A140016. Reliance Electric Motor, 15 hp, 3510/3520/3535/2935/2920 rpm, 208-416-220/440-240/480-190/380 V, 34.4-19.7/34.6-17.6/38-19/42-21 amps, 60/50 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. ports with ANSI 125 lb flanges. Overall dimensions: 29-1/2 in. L x 16 in. W x 18 in. H.

Product Details
  • Stock No: OIP079.
  • Manufacturer: Worthington
  • Model: 1/4TC 3B
  • Serial Number: A140016
Pump Details
  • Pump Type: Centrifugal
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 15
  • Motor RPM: 35,103,520,353,529,300,000
  • Motor Voltage: 208-416-220/440-240/480-190/380
  • Motor Amps: 34.4-19.7/34.6-17.6/38-19/42-21
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 29.5
  • Width (Inches): 16
  • Height (Inches): 18
Additional Product Details
Worthington 1/4TC 3B Centrifugal Pump (15 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed