Worthington Centrifugal Pump

Worthington Centrifugal Pump

Worthington Centrifugal Pump. Model: D1012. S/N: 872131. Size: 3x1.5x6. Material: 3265. Design pressure (100F) 275. Impeller diameter: 6.5. Dresser Pump / Dresser Industires. Baldor motor: 7.5 hp, 3525 rpm, 230/460 v, 17.2/8.6 a, 60 Hz, 3 phase. Inlet/outlet: (1) 2-1/2 in. , (1) 1-1/2 in. Overall dimensions: 3 ft. 2 in. L x 1 ft. 5 in. W x 1 ft. 4 in. H.

Product Details
  • Stock No: NOIP1102
  • Manufacturer: Worthington
  • Model: D1012
  • Serial Number: 872131
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Worthington Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed