Worthington D1012 Centrifugal Pump

Worthington D1012 Centrifugal Pump

Worthington Centrifugal Pump. Model: D1012. Size: 3x1.5x6. Impeller diameter: 5.8 in. General Electric industrial motor, 7.5 hp. (1) 3 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 3 ft. 4 in. L x 1 ft. 3 in. W x 1 ft. 3 in. H.

Product Details
  • Stock No: NOIP8025
  • Manufacturer: Worthington
  • Model: D1012
  • Serial Number: 881602
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Worthington D1012 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed