Worthington-Dresser Centrifugal Pump (5 HP)

Worthington-Dresser Centrifugal Pump (5 HP)

Worthington Dresser Centrifugal Pump. Impeller diameter: 5 in. Baldor industrial motor - 5 hp, 3500 rpm, 230/460 V, 11.4/5.7 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. flanged ports. Outlets: (1) 1 in. dia. flanged port. Overall dimensions: 3 ft. L x 1 ft. 3 in. W x 1 ft. 3 in. H.

Product Details
  • Stock No: NOI8031
  • Manufacturer: Worthington-Dresser
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3500
  • Motor Voltage: 230/460
  • Motor Amps: 11.4/5.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 15
  • Height (Inches): 15
Additional Product Details
Worthington-Dresser Centrifugal Pump (5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed