- Product Details
Worthington-Dresser Centrifugal Pump
Worthington-Dresser Centrifugal Pump. Model: D1011. S/N: Y698439. Size: 6x4x8. Flow rate for new pump is 1,100 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 7-7/8 in. Lincoln motor, 75 hp, 3520 rpm, 230/460 V, 176/88 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged. Overall dimensions: 4 ft. 3 in. L x 1 ft. 10 in. W x 1 ft.9 in. H.
- Stock No: HDFD389.11a
- Manufacturer: Worthington-Dresser
- Model: D1011
- Serial Number: Y698439
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!