Worthington Pump

Worthington Pump

Worthington Pump with General Electric Motor. Model D1011, S/N 634379-000. Size 4x3x8. Mate DI, Design Press 275, Imp dia. 8.00. Inlet 3 in. Outlet 3 in. General Electric Motor, Model 5K184BL220C. 5 hp, 230/460 volt, 3 phase, 60 hz, 1,745 rpm, time rating CONT. 184 T Frame, type K. Overall dimensions 15 in. W, 48 in. L, 25 in. H.
Product Details
  • Stock No: SLSO155.a
  • Manufacturer: Worthington
  • Model: D1011
  • Serial Number: 634379-000
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Worthington Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed