Worthington Screw Air Compressor

Worthington Screw Air Compressor

Worthington Screw Air Compressor- 25 HP. Model 25 RS 100 B, S/N BQFNBGA00, Type: FN2060. Rating: 120 CFM @ 100 PSIG. Uniclosed Motor: 25 hp, 3 phase, 60 Hz, Frame 284T-230, 63.0- 31.5 amps, 1,760 rpm. Tank: National board no. 6912. Working pressure: 170 psi. Maximum temperature: 650 °F. Outlet (1) 2 in. Overall dimensions: 65 in. L x 26 in. W x 32 in. H.
Product Details
  • Stock No: HDPH654.4a
  • Manufacturer: Worthington-Dresser
  • Model: 25RS100B
  • Serial Number: BQFNBGA00
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Worthington Screw Air Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed