Worthington Split-Case Centrifugal Pump

Worthington Split-Case Centrifugal Pump

Worthington Split-Case Centrifugal Pump. Model: 5LR 15. S/N: Y692857A. Impeller diameter: 13 in. Toshiba Motor, 20 hp, 1170 rpm, 230/460 V, 50/25 amps, 60 Hz, 3 phase. Inlets: (1) 10 in. dia. flanged suction port. Outlets: (1) 3 in. dia. FNPT ball valve, (1) 6 in. dia. flanged discharge port with gate valve. Overall dimensions: 5 ft. 2 in. L x 4 ft. 10 in. W x 3 ft. 11 in. H.

Product Details
  • Stock No: ACEU860.
  • Manufacturer: Worthington
  • Model: 5LR 15
  • Serial Number: Y692857A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Worthington Split-Case Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed