- Product Details
Worthington UH52135 Centrifugal Pump (15 HP)
Worthington Centrifugal Pump. Model: UH52135. S/N: 052753-99. Used in: Boiler Feed, Catalytic Cracking, Crude Handling and Treatment, Decoking, Distillation, Gas-to-Liquids, Gas Treatment, Hydro raking, Hydrotreating, LNG, Logistics and Tank Farm, NGL, OEM, Utilities, Water Handling and Treatment. TE Motor, 15 hp, 1765 rpm, 230/460 V, 35.9/17.9 amps, 60 Hz, 3 phase. Inlets: 5 in. inlet port w/ 10 in. flange and (8) 1/2 in. thru-holes. Outlets: (1) 4 in. outlet port with a 9 in. flange and (8) 1/2 in. thru-holes. (1) 1/2 in. dia. NPT (male) valve. Overall dimensions: 51 in. L x 27 in. W x 28 in. H.
- Stock No: THHS008.
- Manufacturer: Worthington
- Model: UH52135
- Serial Number: 052753-99
- Pump Type: Centrifugal
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 5
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 10
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 4
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 9
- Inlet/Outlet 2 # Flange Holes: 8
- Motor Included? Yes
- Motor Manufacturer: TE Motor
- Motor Horsepower(HP): 15
- Motor RPM: 1765
- Motor Voltage: 230/460
- Motor Amps: 35.9/17.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 51
- Width (Inches): 27
- Height (Inches): 28
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














