Wright Pump Isoflow Positive Displacement Pump

Wright Pump Isoflow Positive Displacement Pump

Wright Pump Isoflow Positive Displacement Pump. Model: 0600. Nord electric motor, 5 hp, 332/575 V, 3 phase. Nord gear box ratio: 5.3, final rpm: 333. Inlets/outlets: (2) 2-1/2 in. dia. I-Line fittings. Overall dimensions: 2 ft. 6 in. L x 1 ft. W x 2 ft. 11-1/2 in. H.(ACN106).

Product Details
  • Stock No: SPGT055.15
  • Manufacturer: Wright Pump
  • Model: 600
  • Serial Number: 05B2423
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wright Pump Isoflow Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed