Wrightflow 1300 TRA10 Positive Displacement Pump (150 GPM Max)

Wrightflow 1300 TRA10 Positive Displacement Pump (150 GPM Max)

Wright Flow Technologies Pump: Model: 1300 TRA10. Nominal Capacity - GPM: 150, Displacement Per Revolution: Gal: 0.25, Liter: 0.96. Maximum Pressure: PSI:200, BAR:14. Temperature: Deg.F: -40F to 300F. Deg.C: -40 to 150. Maximum Speed: 600. Standard Ports: 3.
Product Details
  • Stock No: GSME02
  • Manufacturer: Wrightflow
  • Model: 1300 TRA10
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 150
  • Displacement per Revolution (Gallons): 0.25
  • Max Speed RPM: 600
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 13
  • Height (Inches): 16
  • Weight (LBS): 312
  • # of Pieces for Shipping: 1
Additional Product Details
  • Known Issues or Problems: Tag Plate is not Visable
Wrightflow 1300 TRA10 Positive Displacement Pump (150 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed