Wrightflow 1301 TRA10 Positive Displacement Pump (150 GPM Max)

Wrightflow 1301 TRA10 Positive Displacement Pump (150 GPM Max)

Wrightflow Positive Displacement Pump - Model: 1300, Series No : 09C7053. Capacity to 450 GPM/102 M3/hr. Pressure to 200 PSI/14 Bar (Model 0450 to 400 PSI/27 Bar) Viscosity to 910,000 SSU (200,000 cPs) Temperature -40° to 300° F (-40° to 150° C) Unit is missing front Pump Casing and Rotors.
Product Details
  • Stock No: GSME03
  • Manufacturer: Wrightflow
  • Model: 1301 TRA10
  • Serial Number: 09C7053
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 150
  • Displacement per Revolution (Gallons): 0.25
  • Max Speed RPM: 600
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 21
  • Width (Inches): 9
  • Height (Inches): 16
  • Weight (LBS): 212
  • # of Pieces for Shipping: 1
Additional Product Details
  • Known Issues or Problems: Pump is missing Pump Casing and Rotors
Wrightflow 1301 TRA10 Positive Displacement Pump (150 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed