Wulftec WRT-150 Semi-Automatic Rotary Arm Stretch Wrapper

Wulftec WRT-150 Semi-Automatic Rotary Arm Stretch Wrapper

M.J. Mallis/Wulftec Semi-Automatic Rotary Arm Stretch Wrapper. Model: WRT-150. Serial No: 31927-1-0606. Total FLA: 15. Power Supply - 120Volts/60Hz/1Ph.
Product Details
  • Stock No: RDYI14
  • Manufacturer: Wulftec
  • Model: WRT-150
  • Serial Number: 31927-1-0606
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1/2 Hp Film Delivery System. (1) 1/2 HP Film Carriage Drive. (1) 3/4 HP Rotary Drive.
Dimensions:
  • Length (Inches): 165
  • Width (Inches): 165
  • Height (Inches): 120
  • Weight (LBS): 2,026
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Wulftec WRT-150 Semi-Automatic Rotary Arm Stretch Wrapper

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed