Wulftec WRTA-150 Automatic Rotary Arm Stretch Wrapper

Wulftec WRTA-150 Automatic Rotary Arm Stretch Wrapper

Wulftec Automatic Arm Stretch Wrapper. Model: WRTA-150. Production up to 50 loads per hr based on load configuration and machine options. Load Size: 52"W x 52"L x 80"H. Unit Dimensions: 166"L x 130"W x 120"H.
Product Details
  • Stock No: RDYJ09
  • Manufacturer: Wulftec
  • Model: WRTA-150
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Film Carriage Drive Motor - 1/2 Hp AC Motor. (2) Rotary Arm Drive Motor - 3/4 Hp.
Dimensions:
  • Length (Inches): 165
  • Width (Inches): 130
  • Height (Inches): 120
  • Weight (LBS): 2,026
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Wulftec WRTA-150 Automatic Rotary Arm Stretch Wrapper

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed