Xchanger, Inc. AA500 Heat Exchanger

Xchanger, Inc. AA500 Heat Exchanger

Xchanger, Inc.Heat Exchanger. Model: AA-500. P/N: 24601. Serial Number: 1295-B4409. Motor: 1/2 HP, 3-phase, 208/230/460 VAC, 60 Hz. OPN55041224A. Port sizes: 4 inch with 8-bolt flange on the inlet. (ACN36)

Click here to see a video of the equipment
Product Details
  • Stock No: SKFI167.5
  • Manufacturer: X-Changer, Inc.
  • Model: AA-500
  • Serial Number: 1295-B4409
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Xchanger, Inc. AA500 Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed