Yale Forklift.

Yale Forklift.

Yale Forklift. Model: GDP110HAJUBV127. S/N: N40699. Diesel engine. Number of cylinders: 6. (4) Tire size: 8.25-15. Width of forks: 8 in. Overall dimensions: 203 in. L x 70 in. W x 127 in. H.

Product Details
  • Stock No: GEEQ010.
  • Manufacturer: Yale
  • Model: GDP110HAJUBV127
  • Serial Number: N40699
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Yale Forklift.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed