Yale Solid Tire Electric Forklift - 9600 lbs

Yale Solid Tire Electric Forklift - 9600 lbs

1991 Yale ERC100HBN36SE080 9600# Solid Tire Electric Forklift, S/N: N507781, 3 Stage Mast, 164in. Load Height, Side Shift, 72in. Forks, 1178 Hours, 36 Volts. Needs new battery (H)

Product Details
  • Stock No: NOI1030
  • Manufacturer: Yale
  • Model: ERC100HBN36SE080
  • Serial Number: N507781
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Voltage: 36
Dimensions:
Additional Product Details
  • Year of Manufacture: 1991
Yale Solid Tire Electric Forklift - 9600 lbs
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed