Yaskawa 3 HP Variable Speed Controller

Yaskawa 3 HP Variable Speed Controller

Yaskawa 3 HP Variable Speed Controller. Input: AC 3 phase 230V 60 Hz 15.1 A. Output: AC 3 phase 0-230V 0-400 Hz 11A. Weight: 3.3 lbs. Heat Loss: 94.8 W. Mounting Hole Width: 3-3/4 in. Mounting Hole Height: 4-3/4 in. Overall dimensions: 6-1/8 in. L x 4-1/4 in. W x 5 in. H.

Product Details
  • Stock No: MDFF058.2a
  • Manufacturer: Yaskawa
  • Model: CIMR-J7AM Spec 22P20
  • Serial Number: J0082C660510078
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: Input: AC 3 phase 230V 60 Hz 15.1 A. Output: AC 3 phase 0-230V 0-400 Hz 11A.
  • Motor Horsepower(HP): 3
Dimensions:
  • Length (Inches): 6.125
  • Width (Inches): 4.25
  • Height (Inches): 5
  • Weight (LBS): 3.3
Additional Product Details
Yaskawa 3 HP Variable Speed Controller
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed