- Product Details
York A3089 8-Cylinder Reciprocating Compressor Package (75 HP 230/460 V, Direct Drive Driven)
York/Frick Direct Drive Reciprocating Compressor Package. Model: A3089. Serial No: BX001609-7210E8. Number of Cylinders: 8. Refrigerant: Ammonia.
Product Details
- Stock No: NIH03
- Manufacturer: York
- Model: A3089
- Serial Number: BX001609-7210E8
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: York
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Direct Drive
- # Compressors in Package: 1
- Compressor Model: A3089
- Compressor SN: BX001609-7210E8
- Oil Separator Included? Yes
- Oil Separator National Board #: 75320
- Oil Cooling Type: Water
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 75
- Motor RPM: 1,180
- Motor Voltage: 230/460
- Motor Amps: 208/104
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 88
- Width (Inches): 35
- Height (Inches): 52
- Weight (LBS): 2,700
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





























