York Air-Cooled Liquid Chiller- 104 Ton

York Air-Cooled Liquid Chiller- 104 Ton

1993 York Air-Cooled Liquid Chiller- 104 Ton. Model: YCAJ44MR6-46PB. S/N: MKBM000933. Outdoor use only. Refrigerant: R-22. Refrigerant charge per system: 78 lbs. Test pressure: 450 psig. System requirements: 460 V, 60 Hz, 3 phase. (2) York International Corporation reciprocating compressors. Electrical requirements: 3 hp, 100 RLA, 318 LRA, 135 amp minimum circuitry ampacity, 175 amp max. dual element fuse size. Unit is equipped with (4) 37 in. dia. cooling fans, each having (4) 35 in. blades per fan. Inlets: (1) 6 in. inlet port. Outlet: (1) 6 in. outlet port. Overall Dimensions: 9 ft. 7 in. L x 7ft. 7 in. W x 7 ft. 6 in. H. (ACN410).

Product Details
  • Stock No: SMBV096.6
  • Manufacturer: York
  • Model: YCAJ44MR6-46PB
  • Serial Number: MKBM000983
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
York Air-Cooled Liquid Chiller- 104 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed