York Ammonia Horizontal Oil Tank (8 in X 20 in. 10 Gallons)

York Ammonia Horizontal Oil Tank (8 in X 20 in. 10 Gallons)

York Refrigeration Oil Tank. MAWP: 300 PSI @ -20 F. MDMT: -20 F @ 300 PSI.
Product Details
  • Stock No: GHR05B
  • Manufacturer: York
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 8
  • Tank Length (Inches): 20
  • Tank Estimated Capacity (Gallons): 10
  • Tank MAWP (PSI at temp): 300 PSI @ -20 F
  • Tank MAWT (temp at PSI): 650 F @ 300 PSI
  • Tank Inlets & Outlets Description: 2 inch Inlet/Outlet
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 20
  • Height (Inches): 20
  • Weight (LBS): 85
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1975
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
York Ammonia Horizontal Oil Tank (8 in X 20 in. 10 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed