York Bare 6-Cylinder Semi-Hermetic Compressor (460 V)

York Bare 6-Cylinder Semi-Hermetic Compressor (460 V)

York Bare 6-Cylinder Semi-Hermetic Compressor (460 V) 460 V, 60 Hz, 3 Phase. Overall dimensions: 3 ft. 6 in. L x 2 ft. 1 in. W x 2 ft. ½ in. H.(H15).
Product Details
  • Stock No: NOI1005
  • Manufacturer: York
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage
Package Details
Compressor Details
  • Compressor Manufacturer: York
  • # Compressors in Package: 1
  • Compressor Model: M46/30SR
  • Compressor Design Pressure (PSIG): 450
Micro Panel Details
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 25
  • Height (Inches): 24.5
Additional Product Details
York Bare 6-Cylinder Semi-Hermetic Compressor (460 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed