York Central Cooling Liquid Chiller - 50 Ton

York Central Cooling Liquid Chiller - 50 Ton

York Air Cooled Chiller- 50 Ton. Model WILC530A46A. S/N NFBM039042. Refrigerant: R-22. Copeland Compressor #1: 20 ton. Copeland Compressor #2: 30 ton. 460 V. (7) Condenser fans: 3/4 hp. (1) Heater cooler. Inlet (1) 4 in.; outlet: (1) 4 in. (on bottom). Overall dimensions: 128 in. L x 91 in. W x 55 in. H.

Product Details
  • Stock No: ACEU08
  • Manufacturer: York
  • Model: WILC530A46A
  • Serial Number: NFBM039042
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
York Central Cooling Liquid Chiller - 50 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed